PROT GOGGLES,ANTFG,CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT GOGGLES,ANTFG,CLR

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RYJ8
  • Mfr. Model # 3RYJ8
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Protective Goggles
  • Frame Colour White
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards ANSI Z87.1-1991
  • Lens Material Polycarbonate
  • Foam Lined No
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Includes Head Strap
  • Frame Material Polycarbonate
  • UV Protection No
  • Strap Material Elastic
  • X-Ray Detectable No
  • Eyewear Frame Design Goggle
  • Eyewear Venting Indirect
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list