Skip Content
PROT GOGGLES,ANTFG,CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT GOGGLES,ANTFG,CLR

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RYJ6
  • Mfr. Model # 3RYJ6
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Frame Colour Blue
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Item Protective Goggles
  • Standards ANSI Z87.1-1989
  • Lens Material Polycarbonate
  • Foam Lined No
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Includes Head Strap
  • Frame Material Polycarbonate
  • UV Protection No
  • Strap Material Elastic
  • X-Ray Detectable No
  • Eyewear Venting Indirect
  • Eyewear Frame Design Goggle
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list