PROT EYEWEARFOAM GASK 2.0DIOPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEARFOAM GASK 2.0DIOPTER

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTVC220AF
  • Mfr. Model # VC220AF
  • UNSPSC # 46181803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Lens Colour Clear
  • Item Protective Eyewear
  • Lens Coating Anti-Fog
  • Frame Colour Blue
  • Series Virtua
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards CSA Z94.3-2007, ANSI Z87.1-2010
  • Gender Unisex
  • Temple Colour Light Blue
  • Foam Lined Yes
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list