Skip Content
PROT EYEWEARFOAM GASK 1.5DIOPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROT EYEWEARFOAM GASK 1.5DIOPTER

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTVC215AF
  • Mfr. Model # VC215AF
  • UNSPSC # 46181803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Protective Eyewear,? Safety Glasses
  • Frame Colour Blue
  • Lens Coating Anti-Fog
  • UV Protection 99.9%
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Series Virtua
  • Standards CSA Z94.3-2007, ANSI Z87.1-2012
  • Temple Colour Light Blue
  • Frame Material Plastic
  • Gender Unisex
  • Foam Lined Yes
  • Eyewear Size Universal
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list