Skip Content
PROT EYEWEAR NAVY FRAEM CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR NAVY FRAEM CLEAR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRST120
  • Mfr. Model # ST120
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2503
  • Shipping Weight 0.08 lbs

Product Details

Navy half-frame has non-slip, ratcheting, bayonet-style temples to allow for optimum fit. High quality polycarbonate single lens incorporates a universal nose bridge. All models have Duramass(R) anti-scratch hard coating. 99% UV Protection. CSA Certified to CSA Z94.3 and meets ANSI Z787.1+.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Navy
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87+, CE EN166, CAN/CSA Z94.3
  • Frame Material Nylon
  • Lens Colour Clear
  • Temple Style Bayonet
  • Temple Colour Navy
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Gender Unisex
  • Includes N/A
  • Series Storm(R)
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Blue
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list