!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
PROT EYEWEAR LIGHT BLUE

PROT EYEWEAR LIGHT BLUE

CONDOR

PROT EYEWEAR LIGHT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROT EYEWEAR LIGHT BLUE

PROT EYEWEAR LIGHT BLUE

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRCL113
  • Mfr. Model # CL113
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
SAFETY GLASSES, FRAMELESS, TRADITIONAL, PC, ANTI-SCRATCH, LIGHT BLUE/BLUE, M, CSA, UNISEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.94 / EACH

EHC: EHC :

Product Details

Wrap style with dual lens. Wide view vinyl frame is designed for good peripheral vision. High quality polycarbonate lenses have anti-scratch coating. Clear, spatula temple. Durable yet positioned well for use as disposable/visitor eyewear. 99% UV Protection. CSA Z94.3

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Spatula
  • Frame Colour Blue
  • Frame Style Traditional
  • Gender Unisex
  • Includes Polarized Lens Coating No
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3, CE EN166, MIL - PRF - 31013
  • Arm Colour Blue
  • Eyewear Size M
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes N/A
  • Item Safety Glasses
  • Lens Colour Light Blue
  • Metal Detectable Yes
  • Series CL1
  • X-Ray Detectable Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list