PROT EYEWEAR LIGHT BLUE MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR LIGHT BLUE MIRROR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCL118
  • Mfr. Model # CL118
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2504
  • Shipping Weight 0.06 lbs

Product Details

Wrap style with dual lens. Wide view vinyl frame is designed for good peripheral vision. High quality polycarbonate lenses have anti-scratch coating. Clear, spatula temple. Durable yet positioned well for use as disposable/visitor eyewear. 99% UV Protection. CSA Z94.3

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour N/A
  • Lens Coating Scratch-Resistant
  • Frame Material Vinyl
  • Lens Colour Blue Mirror
  • Standards ANSI Z87+, CAN/CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Gender Unisex
  • Temple Style Spatula
  • Temple Colour Smoke
  • Frame Design Dual Lens
  • Includes N/A
  • Series Checklite
  • Primary Frame Color Black
  • Foam Lined No
  • Metal Detectable Yes
  • Primary Lens Color Blue
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list