PROT EYEWEAR I/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR I/O

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRST119
  • Mfr. Model # ST119
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2503
  • Shipping Weight 0.05 lbs

Product Details

Black half-frame has non-slip, ratcheting, bayonet-style temples to allow for optimum fit. High quality polycarbonate single lens incorporates a universal nose bridge. All models have Duramass(R) anti-scratch hard coating. 99% UV Protection. CSA Certified to CSA Z94.3 and meets ANSI Z787.1+.

Technical Specs

  • Frame Colour Black
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Lens Colour Indoor/Outdoor Clear
  • Standards ANSI Z87+, CAN/CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Bayonet
  • Temple Colour Black
  • Gender Unisex
  • Includes N/A
  • Series Storm(R)
  • Primary Frame Color Black
  • Foam Lined No
  • Metal Detectable Yes
  • Primary Lens Color Indoor/Outdoor
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • X-Ray Detectable No
  • Eyewear Frame Style Half-Frame
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list