Skip Content
PROT EYEWEAR GRY/SIL MIR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROT EYEWEAR GRY/SIL MIR HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2163
  • Mfr. Model # S2163
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Technical Specs

  • Frame Colour Gray
  • Item Safety Glasses
  • Lens Colour Silver Mirror
  • Size OSFM
  • Lens Coating Scratch-Resistant
  • Series A1500
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Style Straight
  • UV Protection 99.99%
  • Temple Colour Gray
  • Gender Unisex
  • Foam Lined No
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Mirror

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list