Skip Content
PROT EYEWEAR GRY/SCT REFL50 HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROT EYEWEAR GRY/SCT REFL50 HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2164
  • Mfr. Model # S2164
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gray
  • Lens Coating Scratch-Resistant
  • Size OSFM
  • Series A1500
  • Lens Colour SCT-Reflect 50
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Style Straight
  • Temple Colour Gray
  • UV Protection 99.99%
  • Gender Unisex
  • Frame Design Full-Frame
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list