Skip Content
PROT EYEWEAR GRY/GRY HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROT EYEWEAR GRY/GRY HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2161
  • Mfr. Model # S2161
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Size OSFM
  • Item Safety Glasses
  • Frame Colour Gray
  • Lens Coating Scratch-Resistant
  • Series A1500
  • Lens Colour Gray
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Colour Gray
  • Frame Design Full-Frame
  • Gender Unisex
  • Temple Style Straight
  • UV Protection 99.99%
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list