PROT EYEWEAR GRY/CLR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR GRY/CLR HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2160
  • Mfr. Model # S2160
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Technical Specs

  • Item Safety Glasses
  • Size OSFM
  • Frame Colour Gray
  • Lens Coating Scratch-Resistant
  • Series A1500
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Temple Style Straight
  • Temple Colour Gray
  • Gender Unisex
  • Frame Design Full-Frame
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list