Skip Content
PROT EYEWEAR GRY/AMB HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROT EYEWEAR GRY/AMB HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2162
  • Mfr. Model # S2162
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gray
  • Size OSFM
  • Lens Coating Scratch-Resistant
  • Lens Colour Amber
  • Series A1500
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Temple Style Straight
  • Temple Colour Gray
  • Gender Unisex
  • Frame Design Full-Frame
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list