PROT EYEWEAR GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR GREY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCL112
  • Mfr. Model # CL112
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2504
  • Shipping Weight 0.05 lbs

Product Details

Wrap style with dual lens. Wide view vinyl frame is designed for good peripheral vision. High quality polycarbonate lenses have anti-scratch coating. Clear, spatula temple. Durable yet positioned well for use as disposable/visitor eyewear. 99% UV Protection. CSA Z94.3

Technical Specs

  • Lens Coating Scratch-Resistant
  • Size Standard
  • Frame Colour N/A
  • Item Safety Glasses
  • Frame Material Polycarbonate
  • Lens Colour Gray
  • Standards ANSI Z87+, AS/NZS 1337.1, CE EN166, CAN/CSA Z94.3, MIL - PRF - 31013
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Temple Colour Smoke
  • Temple Style Spatula
  • Gender Unisex
  • Frame Design Frameless
  • Includes N/A
  • Series Checklite
  • Foam Lined No
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Primary Lens Color Gray
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Polarized Lens No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list