!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROT EYEWEAR GREY AF

PROT EYEWEAR GREY AF

CONDOR

PROT EYEWEAR GREY AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROT EYEWEAR GREY AF

PROT EYEWEAR GREY AF

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRBK112AF
  • Mfr. Model # BK112AF
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Durable, yet positioned well for use as visitor eyewear, this stylish wrap frame has non-slip vinyl temple sleeves. High-quality polycarbonate lenses are Duramass(R) anti-scratch coated. 99% UV Protection. CSA Certified to CSA Z94.3.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate
  • Dielectric Protection No
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes N/A
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms Yes
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Gray
  • Metal Detectable No
  • Photochromatic Lens No
  • Standards ANSI Z87+
  • Visible Light Scale Protection L3-7
  • X-Ray Detectable No
  • Arm Colour Gray
  • Arm Tip Type Hybrid
  • Eyewear Size M
  • Frame Colour Black/Gray
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Padded Nose Piece No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Anti-Fog, Anti-Scratch
  • Lens Material Polycarbonate
  • Nose Bridge Material Polycarbonate
  • Series BK1
  • Ultra-Violet Scale Protection Designation U3-7
  • Welding Shade Designation Not Rated for Welding Use

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list