PROT EYEWEAR GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR GRAY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRLW212
  • Mfr. Model # LW212
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2503
  • Shipping Weight 0.05 lbs

Product Details

Dielectric design wrap half frame. Dual curved, high quality polycarbonate lenses offer superior side protection. Vinyl frame has thermal plastic rubber nose bridge. Padded bayonet temple. 99% UV Protection. CSAZ94.3 and meets ANSI Z787.1+.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Lens Colour Gray
  • Frame Colour N/A
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Standards ANSI Z87+, AS/NZS 1337.1, CE EN166, CAN/CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Bayonet
  • Temple Colour Smoke
  • Gender Unisex
  • Frame Design Wraparound
  • Includes N/A
  • Series Law 2
  • Metal Detectable No
  • Primary Frame Color Black
  • Foam Lined No
  • Polarized Lens No
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list