Skip Content
PROT EYEWEAR CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR CLEAR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDC120
  • Mfr. Model # DC120
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2504
  • Shipping Weight 0.05 lbs

Product Details

Wrap style dual lens frame. Clear polycarbonate lens with anti-scratch coating. Colored temples. Vinyl frame with bayonet temple. Padded thermal plastic rubber temple ends and nose pads. 99% UV Protection. CSA Z94.3.

Technical Specs

  • Frame Colour N/A
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Size Regular
  • Lens Colour Clear
  • Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3
  • Frame Material Vinyl
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Bayonet
  • Temple Colour Blue
  • Gender Unisex
  • Frame Design Dual Lens
  • Includes N/A
  • Series Deuce
  • Metal Detectable Yes
  • Primary Frame Color Blue
  • Foam Lined No
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Polarized Lens No
  • Photochromatic Lens No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list