!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
PROT EYEWEAR CLEAR

PROT EYEWEAR CLEAR

CONDOR

PROT EYEWEAR CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROT EYEWEAR CLEAR

PROT EYEWEAR CLEAR

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRCL110
  • Mfr. Model # CL110
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
FRAMELESS SAFETY GLASSES, CSA, SCRATCH-RESISTANT, CLEAR, PC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.03 / PAIR

EHC: EHC :

Product Details

Wrap style with dual lens. Wide view vinyl frame is designed for good peripheral vision. High quality polycarbonate lenses have anti-scratch coating. Clear, spatula temple. Durable yet positioned well for use as disposable/visitor eyewear. 99% UV Protection. CSA Z94.3

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Colour Clear
  • Arm Tip Type Spatula
  • Eyewear Size M
  • Frame Colour Clear
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Padded Nose Piece No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Nose Bridge Material Polycarbonate
  • Series CL1
  • Ultra-Violet Scale Protection Designation U3-7
  • X-Ray Detectable Yes
  • Application Military
  • Arm Material Polycarbonate
  • Dielectric Protection No
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes N/A
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms No
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Clear
  • Metal Detectable Yes
  • Photochromatic Lens No
  • Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3, CE EN166, MIL - PRF - 31013
  • Welding Shade Designation Not Rated for Welding Use

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list