PROT EYEWEAR CLEAR UNCOATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR CLEAR UNCOATED

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR9800
  • Mfr. Model # 9800
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2521
  • Shipping Weight 0.05 lbs

Product Details

Traditional visitor's eyewear with comfortable viewing. Dielectric design vinyl frame has clear uni-lens. Vented temples offer excellent side protection and peripheral view. High-quality uncoated polycarbonate lens. Spatula temple. 99% UV Protection. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Uncoated
  • Frame Colour N/A
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87+, CAN/CSA Z94.3
  • UV Protection 99%
  • Temple Colour Clear
  • Lens Material Rugged Polycarbonate
  • Gender Unisex
  • Temple Style Spatula
  • Series Yukon(R)
  • Includes N/A
  • Metal Detectable No
  • Primary Frame Color Clear
  • Foam Lined No
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list