Skip Content
PROT EYEWEAR CLEAR OTG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR CLEAR OTG

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR9800XL
  • Mfr. Model # 9800XL
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2521
  • Shipping Weight 0.05 lbs

Product Details

Traditional visitor's eyewear with comfortable viewing. Over-the-glass styling. Dielectric design vinyl frame has clear uni-lens. Vented temples offer excellent side protection and peripheral view. High-quality anti-scratch polycarbonate lens. Spatula temple. 99% UV Protection. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Frame Colour N/A
  • Lens Coating Uncoated
  • Lens Colour Clear
  • Frame Material Vinyl
  • Standards ANSI Z87+, CAN/CSA Z94.3
  • UV Protection 99%
  • Lens Material Rugged Polycarbonate
  • Temple Style Spatula
  • Temple Colour Clear
  • Gender Unisex
  • Includes N/A
  • Series Yukon(R)
  • Metal Detectable No
  • Foam Lined No
  • Primary Frame Color Clear
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list