PROT EYEWEAR CLEAR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR CLEAR AF

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBK110AF
  • Mfr. Model # BK110AF
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2503
  • Shipping Weight 0.65 lbs

Product Details

Durable, yet positioned well for use as visitor eyewear, this stylish wrap frame has non-slip vinyl temple sleeves. High-quality polycarbonate lenses are Duramass(R) anti-scratch coated. 99% UV Protection. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour N/A
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87+, AS/NZS 1337.1, CE EN166, CAN/CSA Z94.3
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Style Hybrid
  • Temple Colour Clear
  • Gender Unisex
  • Includes N/A
  • Series BearKat
  • Foam Lined No
  • Metal Detectable Yes
  • Primary Frame Color Clear
  • Polarized Lens No
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list