Skip Content
PROT EYEWEAR CHROME GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR CHROME GRAY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRS2112
  • Mfr. Model # S2112
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2503
  • Shipping Weight 0.05 lbs

Product Details

Chrome wrap-style vinyl frame. Dual lenses, made of high-quality polycarbonate, have Duramass(R) anti-scratch hard coating. Black bayonet-style temples are made of metal alloy. 99% UV Protection. CSA Certified to CSA Z94.3 and meets ANSI Z787.1+.

Technical Specs

  • Frame Colour N/A
  • Lens Colour Gray
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3
  • Frame Material Vinyl
  • Temple Style Hybrid
  • UV Protection 99%
  • Temple Colour Chrome Metal
  • Gender Unisex
  • Includes N/A
  • Series Blackjack(R)
  • Metal Detectable Yes
  • Foam Lined No
  • Eyewear Frame Style Frameless
  • Polarized Lens No
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list