Skip Content
PROT EYEWEAR BRWN/CLR UVEXTRA AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROT EYEWEAR BRWN/CLR UVEXTRA AF

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2175X
  • Mfr. Model # S2175X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Matte Brown
  • Size OSFM
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Series A1500
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Temple Style Straight
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Gender Unisex
  • Temple Colour Brown
  • Frame Design Full-Frame
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list