Skip Content
PROT EYEWEAR BRWN/CLR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR BRWN/CLR HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2170
  • Mfr. Model # S2170
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Technical Specs

  • Item Safety Glasses
  • Size OSFM
  • Frame Colour Matte Brown
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Series A1500
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection 99.99%
  • Temple Style Straight
  • Temple Colour Brown
  • Lens Material Polycarbonate
  • Gender Unisex
  • Foam Lined No
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list