PROT EYEWEAR BLACK FRAME LIGHT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR BLACK FRAME LIGHT BLUE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRKD113
  • Mfr. Model # KD113
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2503
  • Shipping Weight 0.05 lbs

Product Details

Curved wrap frame with adjustable spatula temple. Dual high-quality polycarbonate lenses with anti-scratch coating. Vinyl black matte half-frame with black temple. Thermal plastic rubber nose bridge. 99% UV Protection. CSA Z94.3.

Technical Specs

  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Light Blue
  • Item Safety Glasses
  • Frame Material Nylon
  • Standards ANSI Z87+, CAN/CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Spatula
  • Temple Colour Black
  • Gender Unisex
  • Includes N/A
  • Series Klondike
  • Foam Lined No
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Blue
  • Polarized Lens No
  • Photochromatic Lens No
  • Eyewear Size Universal
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list