PROT EYEWEAR BLACK FRAME I/O AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR BLACK FRAME I/O AF

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRKD119AF
  • Mfr. Model # KD119AF
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2503
  • Shipping Weight 0.05 lbs

Product Details

Curved wrap frame with adjustable spatula temple. Dual high-quality polycarbonate lenses with anti-scratch coating. Vinyl black matte half-frame with black temple. Thermal plastic rubber nose bridge. 99% UV Protection. CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Lens Colour Indoor/Outdoor Clear
  • Standards ANSI Z87+, CAN/CSA Z94.3
  • Frame Material Nylon
  • Temple Style Spatula
  • Temple Colour Black
  • UV Protection 99%
  • Gender Unisex
  • Lens Material Polycarbonate
  • Includes N/A
  • Series Klondike
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Foam Lined No
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list