PROT EYEWEAR BLACK FRAME GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR BLACK FRAME GRAY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRSS112
  • Mfr. Model # SS112
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2504
  • Shipping Weight 0.08 lbs

Product Details

Black half-frame has ratcheting spatula-style temples to allow for optimum fit. High quality polycarbonate single lens incorporates a solid nose bridge and wide-view shield sides for excellent peripheral vision. 99% UV Protection. CSA Certified to CSA Z94.3 and meets ANSI Z787.1+.

Technical Specs

  • Frame Colour Black
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Lens Colour Gray
  • Standards ANSI Z87+, CE EN166, CAN/CSA Z94.3
  • Temple Style Spatula
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Gender Unisex
  • Includes N/A
  • Series Stratos
  • Foam Lined No
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list