PROT EYEWEAR BLACK FRAME CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR BLACK FRAME CLEAR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRST110
  • Mfr. Model # ST110
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2503
  • Shipping Weight 0.05 lbs

Product Details

Black half-frame has non-slip, ratcheting, bayonet-style temples to allow for optimum fit. High quality polycarbonate single lens incorporates a universal nose bridge. All models have Duramass(R) anti-scratch hard coating. 99% UV Protection. CSA Certified to CSA Z94.3 and meets ANSI Z787.1+.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87+, CE EN166, CAN/CSA Z94.3
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Bayonet
  • Temple Colour Black
  • Gender Unisex
  • Includes N/A
  • Series Storm(R)
  • Foam Lined No
  • Primary Frame Color Black
  • Metal Detectable Yes
  • Polarized Lens No
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list