Skip Content
PROT EYEWEAR BLACK FRAME CLEAR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROT EYEWEAR BLACK FRAME CLEAR AF

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRKD110AF
  • Mfr. Model # KD110AF
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2503
  • Shipping Weight 0.05 lbs

Product Details

Curved wrap frame with adjustable spatula temple. Dual high-quality polycarbonate lenses with anti-scratch coating. Vinyl black matte half-frame with black temple. Thermal plastic rubber nose bridge. 99% UV Protection. CSA Z94.3.

Technical Specs

  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Item Safety Glasses
  • Lens Colour Clear
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Spatula
  • Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3
  • Temple Colour Black
  • Gender Unisex
  • Includes N/A
  • Series Klondike
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Foam Lined No
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • X-Ray Detectable No
  • Polarized Lens No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list