Skip Content
PROT EYEWEAR AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROT EYEWEAR AMBER

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBK114
  • Mfr. Model # BK114
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2503
  • Shipping Weight 0.05 lbs

Product Details

Durable, yet positioned well for use as visitor eyewear, this stylish wrap frame has non-slip vinyl temple sleeves. High-quality polycarbonate lenses are Duramass(R) anti-scratch coated. 99% UV Protection. CSA Certified to CSA Z94.3.

Technical Specs

  • Frame Colour N/A
  • Item Safety Glasses
  • Lens Colour Amber
  • Lens Coating Scratch-Resistant
  • Frame Material Vinyl
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87+, CAN/CSA Z94.3
  • Temple Style Hybrid
  • Temple Colour Amber
  • Gender Unisex
  • Includes N/A
  • Series BearKat
  • Foam Lined No
  • Primary Frame Color Amber
  • Metal Detectable Yes
  • Eyewear Size Universal
  • Primary Lens Color Amber
  • Eyewear Frame Style Frameless
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list