Skip Content
PROSHIELD BASIC STYLE 127 WHITE MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROSHIELD BASIC STYLE 127 WHITE MD

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB127SWHMD0025
  • Mfr. Model # PB127SWHMD0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2290
  • Shipping Weight 10.36 lbs

Technical Specs

  • Material SMS
  • Colour White
  • Size Medium
  • Seam Style Serged
  • Item DuPont Proshield Nexgen Coverall
  • Standards ASTM D1117, D3776, D3786, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Fabric Weight 1.3 oz/yd2
  • Closure Type Zipper
  • Fits Chest Size 33-3/4" - 37-1/4"
  • Cuff Style Elastic
  • Fits Waist Size na
  • Inseam 26"
  • Ankle Style Elastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List