COVERALL,PROSHIELD,HOOD,ELASTIC,WHT,LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,PROSHIELD,HOOD,ELASTIC,WHT,LG

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB127SWHLG0025
  • Mfr. Model # PB127SWHLG002500
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Coverall
  • Colour White
  • Material SMS
  • Seam Style Serged
  • Standards ASTM D1117, D3776, D3786, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fabric Weight 1.3 oz./sq. yd.
  • Inseam 27"
  • Fits Waist Size na
  • Fits Chest Size 37-1/4" - 40-3/4"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Hood
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list