COVERALL,PROSHIELD,HOOD,ELASTIC,WHT,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,PROSHIELD,HOOD,ELASTIC,WHT,4XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB127SWH4X0025
  • Mfr. Model # PB127SWH4X002500
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.37 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material SMS
  • Standards ASTM D1117, D3776, D3786, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Seam Style Serged
  • Fabric Weight 1.3 oz./sq. yd.
  • Inseam 28-3/4"
  • Closure Type Zipper
  • Fits Chest Size 51-1/4" - 54-3/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Hood
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list