Skip Content
PROSHIELD BASIC STYLE 125 WHITE MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROSHIELD BASIC STYLE 125 WHITE MD

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB125SWHMD0025
  • Mfr. Model # PB125SWHMD0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.59 lbs

Technical Specs

  • Size Medium
  • Material SMS
  • Item Coverall
  • Colour White
  • Standards ASTM D1117, D3776, D3786, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.3 oz./sq. yd.
  • Inseam 26"
  • Fits Waist Size na
  • Fits Chest Size 33-3/4" - 37-1/4"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Features Collar
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list