COVERALL,PROSHIELD,ELAST WR/ANK,WHT,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,PROSHIELD,ELAST WR/ANK,WHT,2XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB125SWH2X0025
  • Mfr. Model # PB125SWH2X002500
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.74 lbs

Technical Specs

  • Item Coverall
  • Colour White
  • Seam Style Serged
  • Material SMS
  • Standards ASTM D1117, D3776, D3786, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fabric Weight 1.3 oz./sq. yd.
  • Inseam 28-1/4"
  • Fits Chest Size 44-1/4" - 47-3/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Collar
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list