COVERALL,PROSHIELD,ELAST WR/ANK,BLUE,MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,PROSHIELD,ELAST WR/ANK,BLUE,MD

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB125SBUMD0025
  • Mfr. Model # PB125SBUMD002500
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.59 lbs

Technical Specs

  • Colour Blue
  • Item Coverall
  • Material SMS
  • Standards ASTM D1117, D3776, D3786, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.3 oz./sq. yd.
  • Fits Chest Size 33-3/4" - 37-1/4"
  • Inseam 26"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Collar
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list