Skip Content
PROSHIELD BASIC STYLE 125 BLUE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROSHIELD BASIC STYLE 125 BLUE 3XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB125SBU3X0025
  • Mfr. Model # PB125SBU3X0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.57 lbs

Technical Specs

  • Colour Blue
  • Material SMS
  • Item Coverall
  • Size 3X-Large
  • Standards ASTM D1117, D3776, D3786, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.3 oz./sq. yd.
  • Fits Chest Size 47-3/4" - 51-1/4"
  • Inseam 28-3/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Collar
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list