Skip Content
PROSHIELD BASIC STYLE 122 WHITE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROSHIELD BASIC STYLE 122 WHITE 4XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB122SWH4X0025
  • Mfr. Model # PB122SWH4X0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material SMS
  • Size 4X-Large
  • Seam Style Serged
  • Standards ASTM D1117, D3776, D3786, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fabric Weight 1.3 oz./sq. yd.
  • Inseam 28-3/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Fits Chest Size 51-1/4" - 54-3/4"
  • Ankle Style Elastic
  • Features Hood, Attached Skid Resistant Booties
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list