Skip Content
PROSHIELD BASIC STYLE 122 BLUE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROSHIELD BASIC STYLE 122 BLUE XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB122SBUXL0025
  • Mfr. Model # PB122SBUXL0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.44 lbs

Technical Specs

  • Colour Blue
  • Item Coverall
  • Size X-Large
  • Seam Style Serged
  • Material SMS
  • Standards ASTM D1117, D3776, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fabric Weight 1.3 oz./sq. yd.
  • Inseam 27-3/4"
  • Fits Chest Size 40-3/4" - 44-1/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Hood, Attached Skid Resistant Booties
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list