Skip Content
PROSHIELD BASIC STYLE 122 BLUE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROSHIELD BASIC STYLE 122 BLUE 2XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB122SBU2X0025
  • Mfr. Model # PB122SBU2X0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.4 lbs

Technical Specs

  • Colour Blue
  • Item Coverall
  • Size 2X-Large
  • Seam Style Serged
  • Material SMS
  • Standards ASTM D1117, D3776, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Fabric Weight 1.3 oz./sq. yd.
  • Closure Type Zipper
  • Inseam 28-1/4"
  • Fits Chest Size 44-1/4" - 47-3/4"
  • Cuff Style Elastic
  • Fits Waist Size na
  • Ankle Style Elastic
  • Features Hood, Attached Skid Resistant Booties
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list