Skip Content
PROSHIELD BASIC STYLE 120 WHITE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROSHIELD BASIC STYLE 120 WHITE 3XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB120SWH3X0025
  • Mfr. Model # PB120SWH3X0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.57 lbs

Technical Specs

  • Colour White
  • Material SMS
  • Item DuPont Proshield Nexgen Coverall
  • Size 3X-Large
  • Seam Style Serged
  • Standards ASTM D1117, D3776, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Inseam 29-1/4"
  • Fabric Weight 1.3 oz/yd2
  • Fits Chest Size 47-3/4" - 51-1/4"
  • Cuff Style Elastic
  • Fits Waist Size na
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list