COVERALL,PROSHIELD,SERGED SEAM,BLUE,LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,PROSHIELD,SERGED SEAM,BLUE,LG

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB120SBULG0025
  • Mfr. Model # PB120SBULG002500
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.25 lbs

Technical Specs

  • Colour Blue
  • Item Coverall
  • Seam Style Serged
  • Material SMS
  • Standards ASTM D1117, D3776, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Fabric Weight 1.3 oz./sq. yd.
  • Inseam 27"
  • Closure Type Zipper
  • Fits Chest Size 37-1/4" - 40-3/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Open Wrists and Ankles, Elastic Back Waist
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list