Skip Content
PROSHIELD BASIC STYLE 120 BLUE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROSHIELD BASIC STYLE 120 BLUE 4XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPB120SBU4X0025
  • Mfr. Model # PB120SBU4X0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.28 lbs

Technical Specs

  • Colour Blue
  • Item DuPont Proshield Nexgen Coverall
  • Material SMS
  • Seam Style Serged
  • Size 4X-Large
  • Standards ASTM D1117, D3776, D5587, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fits Chest Size 51-1/4" - 54-3/4"
  • Inseam 28-3/4"
  • Fabric Weight 1.3 oz/yd2
  • Fits Waist Size na
  • Ankle Style Elastic
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list