Skip Content
PROPYLENE BIRD NET FOR STRUCTURES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROPYLENE BIRD NET FOR STRUCTURES

BIRD-X

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIRNET-STR100
  • Mfr. Model # NET-STR100
  • UNSPSC # 10190000
  • CATALOGUE PAGE # 1715
  • Shipping Weight 14.6 lbs

Product Details

Keep birds out of roosting and nesting areas on your property by sealing off all structural openings and other havens. Nearly invisible, permanent solution, easy installation and UV stabilized.

Technical Specs

  • For Use On Birds, Bats
  • Material Polypropylene
  • Item Bird Net
  • Overall Length 100 ft.
  • Coverage 1400 sq. ft.
  • Used For All Commercial, Structural, Facility, Agricultural, Horticultural, Public Applications
  • Weight 7 lbs.
  • Application Method Bird Net Clips
  • Overall Width 14 ft.
  • Colour Black

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List