Skip Content
PROPELLER REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROPELLER REPLACEMENT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MXY4
  • Mfr. Model # 2MXY4
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • CFM @ 0.000-In. SP 35
  • Blade Width (In.) 1/4
  • Bore Dia. (In.) 3/16
  • CFM @ 0.125-In. SP -
  • CFM @ 0.250-In. SP -
  • Dimension A (In.) 1/4
  • CFM @ 0.375-In. SP -
  • CFM @ 0.500-In. SP -
  • Item Propeller
  • For Use With -
  • Number of Blades 10
  • Dimension B (In.) -
  • Keyway (In.) -
  • Pitch (Deg.) 12
  • Propeller Dia. (In.) 2
  • Remarks View Catalog Page For Better Selection Criteria
  • Max. RPM 3000
  • Type Replacement
  • Required Motor HP 1/500
  • RPM High -
  • Blade Material Aluminum
  • RPM Low -
  • Rotation CW Facing Discharge
  • Number of Set Screws 1
  • Required HP @ Higher RPM -
  • Blade Height (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list