PROPELLER,DIA 7 IN,BORE DIA HUB TYP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROPELLER,DIA 7 IN,BORE DIA HUB TYP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLP8
  • Mfr. Model # 5JLP8
  • UNSPSC # 25111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Bore Dia. (In.) Hub
  • CFM @ 3000 RPM 320
  • Item Propeller
  • Colour White
  • Number of Blades 5
  • Propeller Dia. (In.) 7
  • OEM Part Number -
  • Propeller Material Plastic
  • Max. Ambient Temp. (F) 200
  • Rotation CW Facing Discharge
  • OEM (Replacement) -
  • Recommended Motor HP 1/30
  • Attaches HUB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list