Skip Content
PROPELLER,DIA 7 IN,BORE DIA 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROPELLER,DIA 7 IN,BORE DIA 1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLP6
  • Mfr. Model # 5JLP6
  • UNSPSC # 25111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • CFM @ 3000 RPM 320
  • Bore Dia. (In.) 1/4
  • OEM Part Number -
  • Item Propeller
  • Colour White
  • Number of Blades 5
  • Propeller Dia. (In.) 7
  • Max. Ambient Temp. (F) 200
  • Rotation CW Facing Discharge
  • Attaches Press Fit on Motor Shaft
  • OEM (Replacement) -
  • Recommended Motor HP 1/30
  • Propeller Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list