PROPELLER,DIA 7 IN,21 DEG PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROPELLER,DIA 7 IN,21 DEG PITCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PYT5
  • Mfr. Model # 2PYT5
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Blade Width (In.) 1-1/16
  • Bore Dia. (In.) 1/4
  • CFM @ 0.125-In. SP -
  • CFM @ 0.000-In. SP 300
  • CFM @ 0.250-In. SP -
  • CFM @ 0.375-In. SP -
  • CFM @ 0.500-In. SP -
  • Dimension B (In.) -
  • For Use With -
  • Dimension A (In.) 1-1/16
  • Item Propeller
  • Number of Blades 5
  • Keyway (In.) -
  • Pitch (Deg.) 21
  • Propeller Dia. (In.) 7
  • Remarks View Catalog Page For Better Selection Criteria
  • Type Replacement
  • Max. RPM 1550
  • RPM High -
  • Required Motor HP 1/100
  • Rotation CW Facing Discharge
  • Blade Material Aluminum
  • RPM Low -
  • Blade Height (In.) -
  • Required HP @ Higher RPM -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list