PROPELLER,DIA 6 IN,27 DEG PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROPELLER,DIA 6 IN,27 DEG PITCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLK1
  • Mfr. Model # 5JLK1
  • UNSPSC # 25111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Blade Width (In.) 1-1/4
  • CFM @ 0.000-In. SP 120
  • Bore Dia. (In.) 1/4
  • CFM @ 0.125-In. SP -
  • CFM @ 0.250-In. SP -
  • CFM @ 0.500-In. SP -
  • Dimension A (In.) 1-1/4
  • CFM @ 0.375-In. SP -
  • Dimension B (In.) -
  • For Use With -
  • Number of Blades 5
  • Pitch (Deg.) 27
  • Item Propeller
  • Keyway (In.) -
  • Remarks View Catalog Page For Better Selection Criteria
  • Propeller Dia. (In.) 6
  • Type Replacement
  • Max. RPM 1550
  • Required Motor HP 1/100
  • RPM High -
  • Blade Material Aluminum
  • Rotation CW Facing Discharge
  • Number of Set Screws 1
  • RPM Low -
  • Required HP @ Higher RPM -
  • Blade Height (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list