Skip Content
PROPELLER DIA 4IN BORE DIA 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROPELLER DIA 4IN BORE DIA 3/16IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLL5
  • Mfr. Model # 5JLL5
  • UNSPSC # 25111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour White
  • CFM @ 3000 RPM 100
  • Bore Dia. (In.) 3/16
  • Item Propeller
  • Number of Blades 4
  • OEM Part Number -
  • Max. Ambient Temp. (F) 200
  • Propeller Dia. (In.) 4
  • Rotation CW Facing Discharge
  • Propeller Material Plastic
  • OEM (Replacement) -
  • Recommended Motor HP 1/250
  • Attaches Press Fit on Motor Shaft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list